Abbotsford
marmtv1010f

ABB MTV10-10F 10-12 AWG #10 Stud Marrette® Vinyl Insulated Fork Terminal

Price $0.4904 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV10-10F

Description

Terminal fork.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size #10
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Yellow For Use With Round Conductors
UPC 067396012192

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok