Abbotsford
marmtv148f

ABB MTV14-8F 16-14 AWG #8 Stud Marrette® Insulated Fork Terminal, Vinyl

Price $0.4078 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV14-8F

Description

Terminal fork.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 16-14 AWG Stud Size #8
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Blue For Use With Round Conductors
UPC 067396012277

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 1000 - UNIT = 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok