Abbotsford
marmtv188f

ABB MTV18-8F 22-18AWG #8 Stud Marrette® Insulated Fork Terminal, Vinyl

Price $0.3287 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV18-8F

Description

Terminal fork.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 22-16 AWG Stud Size #8
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Red For Use With Round Conductors
UPC 067396012307

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok