Abbotsford
panpv1010fe

PANDUIT PV10-10F-E #10 Stud 14-10 AWG Pan-Term® Vinyl Insulated Fork Terminal (20/Pack), Yellow

Inventory
Unavailable for order at Abbotsford
Manufacturer:PANDUIT
Manufacturer #:PV10-10F-E
Documents Documents

Description

The fork terminal has vinyl insulation and funnel entry. The wire range is 14- 10 AWG, and the stud size is #10. It comes in packages of 20.Fork design provides for fast and easy installation, without the need to remove fastener Insulation support helps to prevent wire damage in bending applications Brazed seam protects terminal barrel from splitting during the crimp process Internal barrel serrations assure good wire contact and maximum tensile strength

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Fork Terminal Type Fork Terminal
Conductor Size 14-10 AWG Stud Size #10
Insulation Material PVC Material Copper
Finish Tin Plated Color Yellow
Barrel Type NA Barrel Length 0.41 in
Temperature Rating 221 °F Length 1.04 in
Width 0.37 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983344246

Packages

20 - UNIT - 20 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok