Abbotsford
panpv148fe

PANDUIT PV14-8F-E #8 Stud 16-14 AWG Pan-Term® Vinyl Insulated Fork Terminal (20/Pack), Blue

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PV14-8F-E
Documents Documents

Description

Fork Terminal, vinyl insulated, funnel entry, 16- 14 AWG, #8 stud size, convenience package.Fork design provides for fast and easy installation, without the need to remove fastener Insulation support helps to prevent wire damage in bending applications Brazed seam protects terminal barrel from splitting during the crimp process Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Fork Terminal Type Fork Terminal
Conductor Size 16-14 AWG Stud Size #8
Insulation Material Vinyl Material Copper
Finish Tin-Plated Color Blue
Barrel Type Funnel Barrel Length 0.45 in
Temperature Rating 221 °F Length 0.09 in
Width .31 in UPC 074983363483

Packages

1 - UNIT - 1 20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok