Abbotsford
tab14rb10fl

ABB 14RB-10FL Sta-Kon® Insulated Vinyl Locking Fork Terminal - #10 stud, Blue

Price $0.9991 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:14RB-10FL

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Locking, Short Sleeve
Conductor Size 18-14 AWG Stud Size #10
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Blue Temperature Rating 105 degrees C
Width 9.4 in For Use With Round Conductors
Standards UL File Number E9809 UPC 786210806563

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok