ABB B14-14F Terminal fork non-insu 18-14AWG 1/4in STA-KON
Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Non-Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 18-14 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Material | Electrolytic Copper |
| Finish | Electro Tin-Plated | Color | Metallic |
| Barrel Type | Serrated | Tang Type | Fork |
| Temperature Rating | 150 degrees C | Width | 1.63 in |
| Standards | UL E9809 | UPC | 786210803296 |
Packages
| 1 - UNIT - 1 |