ABB C222-TB Terminal fork non-insulated copper 12-10AWG
Description
Sta-KonĀ® Non-insulated locking fork.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Fork Terminal | Type | Non-Insulated, Locking |
| Conductor Size | 12-10 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Electro Tin-Plated | Color | Metallic |
| Temperature Rating | 150 degrees C | Width | 3 in |
| Standards | UL E9809 Listed | UPC | 786210811079 |
Packages
| 500 - UNIT - (500) |