ilsacm2/0

ADAPT COMPRESS PIN CONN2/0 CU ALUM

In Stock
Price $26.47 / EA
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ACM-2/0

Description

Dual rated aluminum pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.

Specifications

Brand Name Ilsco Sub Brand ILSCO
Item Name Pigtail Adapter Type ACM, Long Sleeve, Round/Sector-Shaped
Voltage Rating 600 V Conductor Size 2/0 AWG Stranded
Pin Size 7/16 in dia Contact Material Aluminum
Color Silver Temperature Rating 90 °C
Standards CSA File No. LR-29601, UL 486A-B, UL E62525 Listed Application For Aluminum Pigtail Adaptor
UPC 783669009101

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok