Abbotsford
ilsacm40

ILSCO CANADA ACM-4/0 ClearChoice Compression Pigtail Adapter Long, Round White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ILSCO CANADA
Manufacturer #:ACM-4/0

Description

Dual rated aluminum pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Compression Pigtail Adapter Type Long, Round
Voltage Rating 600 V Conductor Size 4/0 AWG
Pin Size 0.42 in dia x 1.22 in L Contact Material Aluminum
Die Index Number 12 Color White
Series/Model ACM Barrel Type Standard
Barrel Size 1-1/2 in Temperature Rating 90 °C
Standards UL 486A-B, UL File Number E62525, CSA File Number LR29601 Application For Terminating Connector
UPC 783669009149

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok