Abbotsford
ilsacm500

ILSCO CANADA ACM-500 ClearChoice Compression Pigtail Adapter Long Sleeve, Round Silver

Inventory
Unavailable for order
Manufacturer:ILSCO CANADA
Manufacturer #:ACM-500

Description

Dual rated aluminum pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Compression Pigtail Adapter Type Long Sleeve, Round
Voltage Rating 600 V Conductor Size 500 kcmil
Contact Material Aluminum Color Silver
Series/Model ACM Barrel Type Standard
Temperature Rating 90 °C Standards CSA File No. LR-29601, UL 486A-B, UL E62525
Application Terminating Connector UPC 783669009248

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok