Abbotsford
burayp750

HUBBELL 3.79 inch 700/750 kcmil Burndy Type AYP Hyplug Aluminum Compression Pin Adapter

Price $152.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AYP750

Description

Aluminum Compression Pin Adapter, 700/750 kcmil, 0.81" Plug Dia, 1.76" Plug Length, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hyplug™
Item Name Pin Adapter Type AYP, Straight, Insulated
Conductor Size 700, 750, 900 kcmil Conductor Type Commercial Stranded Aluminum and Copper
Insulation Type EPDM Rubber Voltage Rating 35000 V
Material Aluminum Connection Type INLINE PIN
Finish Tin Plated Dimensions 3.79 in L
Temperature Rating 90 °C Overall Length 3.79 in
Standards UL AL9CU Listed, CSA Certified, RoHS Compliant Application Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
UPC 781810737781

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok