Abbotsford
buraypo30

HUBBELL 2.8 inch 3/0 AWG Burndy Type AYPO Hyplug Aluminum Compression Pin Adapter

Price $78.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AYPO3/0

Description

Aluminum Compression Pin Adapter, 3/0 AWG, 0.37" Plug Dia, 1.22" Plug Length, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hyplug™
Item Name Insulated Pin Adapter Type AYPO, Offset
Conductor Size 3/0 AWG Stranded Conductor Type Commercial Stranded Aluminum and Copper
Insulation Type Rubber Voltage Rating 35000 V
Material Aluminum Connection Type OFFSET PIN
Finish Tin Plated Dimensions 2.8 in L
Temperature Rating 90 °C Overall Length 2.80 in
Color White Standards UL AL9CU Rated, CSA Certified, RoHS Compliant
Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets UPC 781810738337

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok