Abbotsford
burtp1010f

BURNDY TP1010F 12-10 AWG, #8 - #10 Stud Type TP-F Vinylug™ Insulated Brazed Fork Terminal, Yellow

Price $1.1600 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:HUBBELL
Manufacturer #:TP1010F

Description

Copper Terminal, Fork Tongue, 12-10 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Insulated Fork Terminal Type TP-F, Short Sleeve
Conductor Size 12-10 AWG Stud Size #8 - 10 Hole
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Electro-Tin Plated
Color Yellow Insulation Diameter 0.26 in
Temperature Rating 105 °C Wire Strip Length 19/64 in
Length 1.07 in Standards UL Listed, CSA Certified, RoHS Compliant
Application Commercial and Light Duty Industrial Control and Power Circuit Applications UPC 781810710883

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok