Abbotsford
marmtv1414r

ABB MTV14-14R #16-14 AWG Marrette® Insulated Ring Terminal, Vinyl

Price $0.3937 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV14-14R

Description

Terminal ring.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 16-14 AWG Stud Size 1/4 in
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Blue For Use With Round Conductors
UPC 067396012031

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 1000 - UNIT = 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok