Abbotsford
panpv1014re

PANDUIT 1/4 inch Stud 12-10 AWG Pan-Term Vinyl Insulated Ring Terminal (20/Pack), Yellow

Price $1.3106 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 20
Manufacturer:PANDUIT
Manufacturer #:PV10-14R-E

Description

Ring Terminal, 12 – 10 AWG, 1/4" stud size, vinyl insulated, funnel entry, convenience package.KEY FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications • Insulation support helps to prevent wire damage in bending applications• Internal barrel serrations assure good wire contact and maximum tensile strength

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Ring Terminal Type Loose-Piece
Conductor Size 12-10 AWG Stud Size 1/4 in
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Tin Plated
Color Yellow Barrel Type Funnel
Barrel Length 0.62 in Barrel Configuration Funnel Entry
Temperature Rating 221 °F Width 7.9 mm
Standards CSA Certified, C22.2 No. 65; UL Listed, UL 486A, UL 486B UPC 074983362417

Packages

20 - UNIT - 20 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok