Abbotsford
panpv1010re

PANDUIT PV10-10R-E #10 Stud 12-10 AWG Pan-Term® Vinyl Insulated Ring Terminal (20/Pack), Yellow

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PV10-10R-E

Description

Ring Terminal, 12 – 10 AWG, #10 stud size, vinyl insulated, funnel entry, convenience package.KEY FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications • Insulation support helps to prevent wire damage in bending applications• Internal barrel serrations assure good wire contact and maximum tensile strength

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Ring Terminal Type Loose-Piece
Conductor Size 12-10 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Tin Plated
Color Yellow Barrel Type Brazed Seam,Insulation Support
Barrel Configuration Funnel Entry Temperature Rating 221 °F
Length 1.05 in Width 7.9 mm
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983362394

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok