Abbotsford
panpv1410re

PANDUIT PV14-10R-E #10 Stud 16 AWG - 14 AWG Pan-Term® Vinyl Insulated Ring Terminal (20/Pack), Blue

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PV14-10R-E

Description

Ring Terminal, 16 – 14 AWG, #10 stud size, vinyl insulated, funnel entry, convenience package.FEATURES:• Ring tongue design assures a secure connection in high vibration applications• Insulation support helps to prevent wire damage in bending applications • Internal barrel serrations assure good wire contact and maximum tensile strength

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Ring Terminal Type Loose-Piece
Conductor Size 16-14 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Tin Plated
Color Blue Barrel Type Brazed Seam,Insulation Support
Barrel Length 0.46 in Barrel Configuration Funnel Entry
Temperature Rating 221 °F Length .92 in
Width 7.9 mm UPC 074983362448

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok