Abbotsford
tabtv1410rxv

ABB TV14-10R-XV Catamount Insulated Vinyl Ring Terminal - #10 stud, Blue

Price $0.7257 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV14-10R-XV

Description

CATAMOUNT® Vinyl insulated ring terminal.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 16-14 AWG Stud Size #10
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Electro Tin-Plated
Color Blue Barrel Type Brazed Seam
Temperature Rating 75 degrees C For Use With Round Conductors
Standards UL File Number E9809 UPC 728494144115

Packages

1 - UNIT - 1 75 - UNIT = (75) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok