Abbotsford
tabe638

ABB E6-38 Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 3/8 stud, Metallic

Price $3.8366 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E6-38

Description

Sta-Kon® non-insulated large ring terminal with brazed seam is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Ring Terminal Type Short Sleeve
Conductor Size 6 AWG Stud Size 3/8 in
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Barrel Type Serrated Temperature Rating 150 degrees C
Width 1.1 in For Use With Round Conductors
Standards UL File Number E9809 UPC 786210803593

Packages

1 - UNIT - 1 20 - UNIT = (20) 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok