Abbotsford
wag773166k1944045

WAGO 773-166/K194-4045 6-Port Wall-Nuts™ Push-In Wire Connector (50 Pieces/Box), Black

Price $13.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:773-166/K194-4045

Description

PUSH WIRE® Connector. Side-entry wiring. 6-conductor terminal block. Transparent housing. Black cover. For junction boxes.

Specifications

Brand Name Wago Corp Sub Brand Wall-Nuts™
Item Name Push-In Wire Connector Voltage Rating 600 V
Amperage Rating 20 A Conductor Size 18-12 AWG Solid, 16-12 AWG Stranded
Series/Model 773 Number of Conductors 6
Connection Type Push-In Material Nylon
Color Black Number of Ports 6
Diameter 12 mm Temperature Rating 105 °C
Standards UL Listed, CSA Certified Application For Connections in Junction Boxes and Easy Connection of Smaller Gauge Wires to Larger Ones
UPC 045454666327

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok