Abbotsford
wagpss4b

WAGO 773-164/K194-4045 WAGO 773 Series 4 Position 16-12 / 18-12 AWG Junction Box PushWire Connector

Inventory
Unavailable for order
Manufacturer:WAGO
Manufacturer #:773-164/K194-4045

Description

PUSH WIRE® Connector. Side-entry wiring. 4-conductor terminal block. Transparent housing. Orange cover. For junction boxes.

Specifications

Brand Name Wago Corp Sub Brand Wall-Nuts™
Item Name Push-In Wire Connector Voltage Rating 600 V
Amperage Rating 20 A Conductor Size 18-12 AWG Solid, 16-12 AWG Stranded
Series/Model 773 Number of Conductors 4
Connection Type Push-In Material Nylon
Color Orange Number of Ports 4
Diameter 12 mm Temperature Rating 105 °C
Standards UL Listed, CSA Certified Application For Connections in Junction Boxes and Easy Connection of Smaller Gauge Wires to Larger Ones
UPC 045454749648

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok