Abbotsford
idi30454

IDEAL INDUSTRIES 30-454 Wing-Nut 454 Wire Connector, Blue

Price $58.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-454

Description

Wing-NutĀ® wire connector is specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations. Live-action spring expands to accept wire shape and size with no pre-twisting required. Square-wire spring threads directly onto conductors for fast, secure connections. Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Accepts 3 #12 to 2 #6 w/1 #12 AWG wire combinations. Rated for 600 Volt maximum. Sold in multiples of 50.

Specifications

Brand Name Ideal Sub Brand Wing Nut®
Type Twist-On Voltage Rating 600 V
Number of Conductors 1 to 6 Material Flame-Retardant Polypropylene
Color Blue Standards CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
Application Insulating or Joining 2 or more conductors UPC 783250304547

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok