Abbotsford
idi30061

IDEAL INDUSTRIES 30-061 WeatherProof and UnderGround Wire Connector (Card of 6), Blue/Orange

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:30-061

Description

WeatherProof™ and UnderGround™ wire connector is UL listed to 486D for use in damp/wet locations. Handles wire sizes from #22 to #14 AWG copper, minimum of 2 #20 AWG, maximum of 2 #14 AWG. Swept-wing design for comfort and greater leverage. Hexagonal shape allows connectors to be applied with standard nutdriver. Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors. Live-action, square-wire spring. No pre-twisting required. Shell rated for 105° C.

Specifications

Brand Name Ideal Sub Brand WeatherProof®, UnderGround®
Item Name Twist-On Wire Connector Type Hexagonal, Swept Wing
Conductor Size 22-14 AWG Color Blue/Dark Blue/Orange/Red
Temperature Rating 105 °C Standards UL 486D Listed
UPC 783250590124

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok