idib2b

IDEAL INDUSTRIES B2-B 600V Maximum Rate IDEAL® B-CAP Wire Connector B2 (carton of 10,000), Red

In Stock
Price $0.3343 / EA sold in multiples of 500
Qty EA
Manufacturer:IDEAL
Manufacturer #:b2-b

Description

B-CAP® wire connector accepts 2 #18 to 5 #12 AWG wire combinations. Rated for 600 Volt maximum.

Specifications

Brand Name Buchanan Rubber Sub Brand B-CAP®
Voltage Rating 600 V Number of Conductors 2 to 6
Material Flame-Retardant Polypropylene Color Red
Standards CSA C22.2 #188, UL 486C Listed, RoHS Application Insulating or Joining 1 or more conductors

Packages

5000 - UNIT - (5000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok