ABB 63P #18-#12 AWG ACS Aluminum Wiring (Brown), 100/Propak
Description
The Marrette® ACS™ Aluminum Wiring wire connector is a fixed spring, twist-on connector made of special spring wire materials and coatings, to meet the rigorous standards for aluminum wire connections.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Twist-On Wire Connector | Type | Wire Connector |
Voltage Rating | 600 V | Conductor Size | 18-12 AWG |
Material | Thermoplastic Valox Resin, Aluminum Copper | Color | Dark Brown |
Mounting | Twist-On | Temperature Rating | 257 °F |
Standards | CSA 6591 | UPC | 067396008829 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) | 1000 - UNIT - 1000 |