Abbotsford
idi30707j1000

IDEAL INDUSTRIES 30-707J Can-Twist™ Wire Connector, Blue

Price $109.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-707J

Description

Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11. Sold in multiples of 1,000

Specifications

Brand Name Ideal Sub Brand Can-Twist™
Color Blue UPC 624141007294

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok