Abbotsford
idi30072

IDEAL INDUSTRIES 30-072 Wire-Nut 72B Wire Connector, Blue (100/Box)

Price $15.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-072

Description

Wire combination range: 300V, 22 to 14 AWG, Min. 2 #22 - Max. 3 #16.

Specifications

Brand Name Ideal Sub Brand Wire-Nut®
Type Twist-On Voltage Rating 300 V
Number of Conductors 1 to 5 Material Flame-Retardant Polypropylene
Color Blue Standards CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
Application Insulating or Joining 2 or more conductors UPC 783250300723

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok