3M CANADA 82-A1N 3M™ Scotchcast™ Inline Resin Splice Kit
Description
The 3M™ Scotchcast™ Inline Resin Power Cable Splice Kit in the 82-A series is UL Listed 486D, file Number E102356. The connector is not included and must be ordered separately. Each 3M™ Scotchcast™ Inline Resin Power Cable Splice Kit makes one splice.
Specifications
Brand Name | 3M | Sub Brand | Scotchcast |
Item Name | Powered Cable Splice Kit | Type | Inline Resin |
Voltage Rating | 1 - 5 kV | Conductor Size | 18-2 AWG |
Material | Epoxy | Color | Black |
Series/Model | 82-A | Includes | Mold Body, Pouring Spouts, 23 Electrical Tape, #4 Resin |
Standards | UL Listed, RoHS Compliant | Application | For Weather-Exposed or Direct-Burial Locations |
UPC | 051128613412 |
Packages
1 - UNIT - 1 |