cules137s

SPLICE KIT #18 TO #3

Not available for order
Price $9,999.99 / EA
Manufacturer:MINERALLAC COMPANY
Manufacturer #:CULES137S

Description

Electric splice kit, type direct burial, voltage rating 600 V, minimum wire combination size 18 AWG, maximum wire combination size 1 AWG, connector included yes, contents splice connector, temperature rating 90 Deg C, approval UL, CSA (Canada and US), cable type single or multi-conductor wire, insulation permanent Encapsulant, color black, application butt or branch splice, direct burial, watertight.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok