Abbotsford
mmmts

3M CANADA TS KIT 3M™ Tape Splice Kit for Arm Cable

Price $615.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:TS KIT

Description

Help reduce the time, labour and cost that comes with electrical cable splicing. For professional applications, Splices offer reliability and ease of use when tackling a wide range of installations and voltages. The Tape Teck Splice Kit is designed for use in manholes, direct burial and cable tray applications. It is CSA certified (CSA standard C22.2 No. 198.2) as an underground cable splice kit rated 90 C, 600V (CSA file number LR84228). The Tape Teck Splice Kit is intended for use with Insulated or Non-Insulated Connectors, Scotchlokâ„¢ Connectors Series 1000 and 2000 or any CSA certified compression connectors. Kit comes complete with Super 88 Tape, 2228 Rubber Mastic Tape, 24 Shielding Tape, 4560 Armorcast Structural Material, Armorcast instructions, gloves, SS-copper screen sleeve, constant force spring #4, constant force spring #2, constant force spring #6 and a set of instructions.

Specifications

Brand Name 3M Item Name Tape Splice Kit
Type Low Voltage Voltage Rating 1 - 15 kV
Conductor Size 2-6 AWG Material Vinyl
For Use With 1/3/4 Core Arm Cables Includes (3) Cold Shrink Adapter Tubes, (6) Red Compound Tubes, (3) Metallic Shield Sleeves, (6) Small Constant Force Springs, (2) Cold Shrink Jacket Tubes, (1) Cable Cleaning Preparation Kit, Scotch Super 33+ & 88 Vinyl Electrical Tape, Scotch-Seal Mastic Tape 2229, Scotch Electrical Shielding Tape 24, Scotch Rubber Mastic Tape 2228, (6) 3M Copper Foil Tape Strips 1181, Gloves and Instruction Sheet
Application For Indoor and Outdoor use UPC 051141044606

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok