Abbotsford
raye100a

NVENT THERMAL 046567-000 100-480V Raychem End Seal Kit

Price $171.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:046567-000

Description

Above-insulation end seal which is cold-applied. For use with BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT and VPL-CT Raychem brand heating cables. Applications with temperatures ranging from -50 °C to 250 °C, 277 V AC. Mounted on the pipe and project through the thermal insulation and cladding for ease of maintenance.

Specifications

Brand Name Raychem Item Name End Seal Kit
Type Above-Insulation Voltage Rating 480 VAC
Material Glass-Filled Engineered Polymer Temperature Rating -75 to 132 °F Ambient
Length 7 in For Use With BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT and VPL-CT Self-Regulating Heating Cables
Includes (1) End Seal Standards CSA Certified, IP66 Rated, FM Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CLI, ZN1, AEx e II T
UPC 715629005151

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok