Abbotsford
ilsdbk2

ILSCO CANADA DBK-2 ClearChoice Direct Burial Splice Kit DBK:DIRECT BURIAL SPLICE for UF Cable, Copper and Aluminum Conductor

Price $39.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:DBK-2

Description

Direct burial and above grade splice kit. Manufactured from high strength aluminum alloy. Heavy wall heat shrink tubing with sealant. Connector and heat shrink packaged together.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Direct Burial Splice Kit Type DBK:DIRECT BURIAL SPLICE
Voltage Rating 600 V Conductor Size 2-8 AWG
Material High Strength Aluminum Alloy Color Black
Temperature Rating 90 °C For Use With UF Cable, Copper and Aluminum Conductor
Includes Heavy Wall Heat Shrink Tube, Connector Standards UL File Number E125087, CSA Certified, RoHS Compliant
Application Direct Burial and Above Grade Splice Kit UPC 783669232134

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok