Abbotsford
mmmts1kv3c30

3M CANADA TS-1KV-3C-3/0 3M™ Cold Shrink Low Voltage Inline Splice Kit

Price $609.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:TS-1KV-3C-3/0

Description

3M™ Low voltage tape splicing kits are applicable for indoor and outdoor installations, including direct burial, aerial and submersible applications. The TS series accommodates a full range of cable sizes.

Specifications

Brand Name 3M Item Name Low Voltage Tape Splicing Kit
Type In-Line Conductor Size 3/0 AWG
Temperature Rating 105 °C Series/Model TS
Includes 3M Tape Splice System, 3M Water Stop System, 3M Sheath Wrap Roll, (3) 11008 3M Scotchlok Copper Compression Connectors, (1) 10002 3M Scotchlok Copper Compression Connector and Instructions Application For Indoor and Outdoor Installations, including Direct Burial, Aerial, Submersible Applications, Splicing of Armoured and Non-Armoured Power Cable
UPC 051141046815

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok