Abbotsford
tycgils40

TYCO ELECTRONICS CPGI-GILS-4/0 2-4/0AWG Tyco Kit Splice Motor Connection

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:CPGI-GILS-4/0

Description

Power Gel In-line Splice Kit, #2-4/0 AWG, includes connector, 1 kit / pack

Specifications

Brand Name TE Connectivity Item Name Splice Kit
Type In-Line Voltage Rating 1000 V
Conductor Size 2-4/0 AWG Material Polymer Splice with Silicone Jacket
Color Black Temperature Rating -40 to 221 °F
Length 4.2 in Application For Underground Applications
UPC 045686000494

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok