Abbotsford
tycgtap1

TYCO ELECTRONICS CPGI-GTAP-1 14-2 AWG Raychem In-Line Tap Splice Kit, Silicone

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:CPGI-GTAP-1

Description

Power Gel In-line Tap Splice Kit, #14-2/0 AWG, includes connector, 1 kit / pack

Specifications

Brand Name TE Connectivity Item Name PowerGel Tap Splice Kit
Type In-Line Voltage Rating 1000 V
Conductor Size 14-2 AWG Material Polypropylene
Temperature Rating -40 to 90 °C Length 2-3/4 in
Includes Connector UPC 045686000470

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok