Abbotsford
mmmuseb9010

3M CANADA USEB90-1/0 USEB90 600V 1/0AWG 3M™ Kit Splice for Flat Cable

Price $204.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:USEB90-1/0

Description

Inline splice kit for use with flat cable USEB90.

Specifications

Brand Name 3M Item Name Splice Kit
Type Inline, Heat Shrink Voltage Rating 600 V
Conductor Size 1/0 AWG Material Aluminum, Vinyl Insulation
For Use With USEB90 Flat Cable UPC 051141034485

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok