Abbotsford
tabmsc14

ABB MSC14 Shrink-Kon® Motor Stub Splice Insulator

Price $10.7779 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MSC14

Description

Shrink-Kon™ motor stub splice insulator has modified neoprene elastomer body and nylon strap. Re-enterable motor stub insulator permits inspection of connector joint by simply removing the snap on cap, wide cable range, long life. It consists of a boot-type insulator with integral TY-RAP® cable ties.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Splice Insulator Conductor Size 14-10 AWG
Material Modified Neoprene Elastomer Body, Nylon Straps Type Splice Insulators and Insulating Covers
Color/Finish Black Standards UL File Number E9809
Application Insulate Motor Stub Splices Quickly and Dependably UPC 786210847757

Packages

15 - UNIT = (15) 90 - UNIT = 90 8640 - UNIT = 8640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok