Abbotsford
tabmsc20

ABB MSC20 Shrink-Kon® Motor Stub Splice Insulators

Price $36.8363 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MSC20

Description

Motor Stub Splice Insulator #2 to 2/0 wire , • Re-enterable motor stub insulator., • Easy installation. No special tools required.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Material Neoprene Elastomer,Nylon Type Splice Insulators and Insulating Covers
Standards UL E9809 Application Insulate motor stub splices quickly and dependably.
UPC 786210817705

Packages

1 - UNIT - 1 4 - UNIT = (4) 12 - UNIT = 12 1152 - UNIT = 1152
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok