Abbotsford
burb561

HUBBELL Burndy BW BCR2 4/0 TO 3/4, Mold, Horizontal Cable through Top Of Ground Rod, 4/0 AWG, 115 Weld Metal, 3/4 inch Ground Rod

Price $321.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:B561

Description

Horizontal Cable to Ground Rod Mold

Specifications

Brand Name Burndy Sub Brand BurndyWeld®
Item Name Cable to Cable Mold Type Type BCR-2, Horizontal
Conductor Size 4/0 AWG Tap Specifications 3/4 in Rod
Material Steel Includes B-106 Handle Clamp
Standards UL Listed Application For Joining Horizontal Through Copper Cable to the Top of a Vertical Ground Rod
UPC 781810385784

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok