Abbotsford
burb518

HUBBELL Burndy BW BCR1 4/0 TO 3/4, Mold, Horizontal Cable Terminal to Ground Rod, 4/0 AWG, 90 Weld Metal, 3/4 inch Ground Rod

Price $321.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:B518

Description

Horizontal Cable Terminal to Ground Rod Mold

Specifications

Brand Name Burndy Sub Brand BurndyWeld®
Item Name Cable to Ground Mold Type Type BCR-1, Horizontal
Conductor Size 4/0 AWG Tap Specifications 3/4 in Rod
Includes B-106 Handle Clamp Standards UL Listed
Application For Terminating Horizontal Copper Cable At the Top Of A Vertical Ground Rod UPC 781810384336

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok