Abbotsford
erigrt311h

ERICO GRT311H ERICO® Cable to Ground Rod or Other Rounds, Steel

Price $242.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:GRT311H

Description

Cable to Ground Rod or Other Rounds, GR, Steel, 0.625" dia, #6 Concentric

Specifications

Brand Name Erico Item Name Cable to Ground Rod with Frame
Type Concentric Conductor Size 6 AWG
Series GR Specifications 5/8 in Rod
Material Steel Standards cULus Listed
UPC 782856536161

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok