panpv148re

PANDUIT PV14-8R-E #8 Stud 16 AWG - 14 AWG Pan-Term® Vinyl Insulated Ring Terminal (20/Pack), Blue

Not available for order
Price $0.6536 / EA
Manufacturer:PANDUIT
Manufacturer #:PV14-8R-E

Description

Ring Terminal, 16 – 14 AWG, #8 stud size, vinyl insulated, funnel entry, convenience package.FEATURES:• Ring tongue design assures a secure connection in high vibration applications• Insulation support helps to prevent wire damage in bending applications • Internal barrel serrations assure good wire contact and maximum tensile strength

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Ring Terminal Type Loose-Piece
Conductor Size 16-14 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Tin Plated
Color Blue Barrel Type Brazed Seam,Insulation Support
Barrel Length 0.38 in Barrel Configuration Funnel Entry
Temperature Rating 221 °F Length .92 in
Width 7.9 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983363575

Packages

1 - UNIT - 1 20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok