Abbotsford
cabrg6uflood

REMEE R001567M1B RG6 CABLEVISION UG FLBURIAL

Price $0.8512 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:R001567M1B

Description

Black 18 AWG RG6 Coaxial Cable with solid bare copper weld, cellular polyethylene, coaxial shielding tape 1st shield, aluminum braid 2nd shield, water blocking flooding compound, polyethylene jacket for video display and CATV broadcast applications swept to 3.0 GHz suitable for outdoor applications.

Specifications

Brand Name Remee Products Item Name Coaxial Cable
Type Non-Plenum, Shielded Wire Gauge Size 18 AWG
Length 1000 ft Jacket Material Polyethylene
Jacket Color Black Series/Model RG6 Series
Shield Material Copper Braid Aluminum
Temperature Rating 140 °F

Packages

305 - UNIT - 305 1220 - UNIT - 1220 2440 - LAYER - 2440 4880 - SKID - 4880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok