cab8/3d7

P T I CABLES 8/3C NMD90 Loomex Cable, White

In Stock
Price $17.7880 / M
Qty M cuts
Manufacturer:P T I CABLES
Manufacturer #:8/3D7 SHORT

Description

Southwire's Romex® SIMpull ® NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90°C. The minimum recommended installation temperature is -25°C for two-conductor cables and -10°C for three-conductor cables (with suitable handling procedures). Material should be properly stored above 0°C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 volts. Southwire's Romex® SIMpull ® NMD90 cables are available as two- or three-conductor cables with a bare grounding conductor. It is manufactured using annealed (soft) copper conductors—compressed standing for stranded conductors; a heat-resistant thermoplastic polyvinyl chloride (PVC) insulation and nylon jacket for the individual conductors with a PVC jacket for the overall construction.

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Cable
Wire Gauge Size 8 AWG Number of Conductors 3
Stranded/Solid Stranded Conductor Material Bare Copper
Insulation Material XLPE Jacket Material PVC
Jacket Color White Voltage Rating 300 V
Insulation Thickness 0.89 mm Amperage Rating 45 A
Temperature Rating -25 to 90 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok