Abbotsford
cab1/0rw90alwht

1/0 AWG 600V RW90 X-LINK Aluminum Cable, White

Price $3.5334 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RW90 1/0 ALUM WHT

Description

RW90 High Speed (HS) XLPE, Low-Voltage Power 600V, CSA Type RW90, Single Conductor, Aluminum. 8 AWG thru 2 AWG Class B compact stranded aluminum alloy (8000 Series) per ASTM B800 and ASTM B801. 1 AWG thru 350 kcmil compact stranded SIW aluminum alloy (8000 Series) per ASTM B800, ASTM B801 and ASTM B836. 400 kcmil thru 1000 kcmil Class B compact stranded aluminum alloy (8000 Series) per ASTM B800 and ASTM B801. Rated 90°C wet and dry locations. UV/sunlight-resistant, moisture-resistant and flame-retardant insulation in all colors. Meets cold bend and cold impact tests at -40°C. Excellent electrical, thermal and physical properties. Resistant to crush, compression cuts and heat deformation. Rated for direct burial. High Speed (HS) cable features a specially designed XLPE insulation that allows for fast and easy cable pulls.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 1/0 AWG Number of Conductors 1
Stranded/Solid Stranded Conductor Material Aluminum
Insulation Material XLPE Jacket Color White
Voltage Rating 600 V Outside Diameter 11.6 mm, 8.53 mm Conductor
Temperature Rating -40 to 90 °C

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok