cab250rwu90alblk

RWU90 250 MCM ALUM BLK

Not available for order
Price $9.6578 / M
Manufacturer:GENERAL CABLE
Manufacturer #:RWU90 250MCM ALUM BLK

Description

Cross-linked Polyethylene (XLPE) Type RWU90. For direct earth burial (with protection as required by inspection authority). For use in raceways, except cable trays, in dry, damp or wet locations. For service entrance below ground.

Specifications

Brand Name Approved Vendor Item Name RWU90 Building Cable
Wire Gauge Size 250 MCM Number of Conductors 1
Stranded/Solid Stranded Number of Strands 23
Conductor Material Aluminum Insulation Material XLPE
Jacket Material PVC Jacket Color Black
Voltage Rating 1000 V Outside Diameter 18.64 mm
Insulation Thickness 2.79 mm Amperage Rating 205 - 230 A
Weight 490 kg/km Weight per 1000 Foot 329 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38 Certified, CSA Listed File Number 156400
Application For Raceways, Dry, Damp or Wet Locations, Service Entrance Below Ground

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok