cab3/0rwu90alblk

RWU90 3/0 ALUM BLK

Not available for order
Price $5.8979 / M
Manufacturer:GENERAL CABLE
Manufacturer #:RWU90 3/0 ALUM BLACK

Description

1kV RWU90 Low Voltage Building Wire. Single copper or aluminum (ACM) conductor with a low temperature, moisture resistant cross-linked polyethylene (XLPE) insulation. Colored insulation. PVC jacket for FT1 rating. Multiconductor (parallel or twisted). 600 Volt-rated product. SR per CSA.

Specifications

Brand Name Approved Vendor Item Name RWU90 Building Cable
Wire Gauge Size 3/0 AWG Number of Conductors 1
Stranded/Solid Stranded Number of Strands 16
Conductor Material Aluminum Insulation Material XLPE
Jacket Material PVC Jacket Color Black
Voltage Rating 1000 V Outside Diameter 15.52 mm
Insulation Thickness 2.41 mm Amperage Rating 155 - 175 A
Weight 336 kg/km Weight per 1000 Foot 226 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38 Certified, CSA Listed File Number 156400
Application For Raceways, Dry, Damp or Wet Locations, Service Entrance Below Ground

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok