cab300rw90alblk

GENERAL CABLE RW90 300MCM ALUM BLK 600V 300MCM NUAL® RW90 Single Conductor Aluminum Alloy Cable, Black

In Stock
Price $9.8956 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:RW90 300MCM ALUM BLK

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 300 MCM Number of Conductors 1
Stranded/Solid Stranded Number of Strands 37
Conductor Material Aluminum Insulation Material XLPE
Jacket Material PVC Jacket Color Black
Voltage Rating 600 V Outside Diameter 17.678 mm
Insulation Thickness 1.651 mm Amperage Rating 230 - 260 A
Weight per 1000 Foot 282 lb Temperature Rating 90 °C
Standards CSA C22.2 No. 38, CSA File No. 157657 Certified Application For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok