NORTHERN CABLES 600V 350MCM NUAL RW90 Single Conductor Aluminum Alloy Cable, Black
Description
RW90 cables are primarily use for power distribution. RW90 cables may be used in wet or dry locations, with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Compressed bare 8000 series aluminum, Class B stranded per ASTM Conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP).
Specifications
Brand Name | Priority Wire & Cable | Item Name | Building Cable |
Type | RW90 | Wire Gauge Size | 350 MCM |
Voltage Rating | 600 V | Color Code | Black |
Temperature Rating | 90° C |
Packages
305 - UNIT - 305 |